Add More Items
View All Quick Selects
Below you can add an image for 'sensor lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
In-Wall Acc Dimmer White Halo Home
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$76.39
Each
The BZ-150 Universal Voltage Power Pack Can Provide 24 VDC Operating Voltage to Wattstopper'S Lowvoltage Occupancy Sensors. In Addition, The BZ-150 Enables Manual-On, Hold-On, Hold-Off and Load Shed Applications When Used With Lighting Control Panels or Building Management Systems. This Device Is Constructed With Environmentally Friendly Materials and Is Rohs-Compliant.
$62.68
Dimmer, 60 HZ, 1.80 In Length, 1.25 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.28 LB/Ea
Total Availability: Out of Stock
$47.46
00784276804783|0784276|784276804783|78427680478|80478|STCL 153PH WH|STCL153PHWH|STCL-153PH-WH|Sunnata Touch Dimmer Led+ WH|Lewtron Electronics STCL 153PH WH|Lewtron Electronics STCL153PHWH|Lewtron Electronics STCL-153PH-WH|Lootron Electronics STCL 153PH WH|Lootron Electronics STCL153PHWH|Lootron Electronics STCL-153PH-WH|Lutron Electric STCL 153PH WH|Lutron Electric STCL153PHWH|Lutron Electric STCL-153PH-WH|Lutron Electronics STCL 153PH WH|Lutron Electronics STCL153PHWH|Lutron Electronics STCL-153PH-WH|Lut
$38.97
Anyplace Bluetooth Dimmer Halo Home
$74.41
Round Highbay Fixture Feat. Power Select & Color Select, 200W/150W/100W, 120-277V, 3000K/4000K/5000K, 0-10V Dimming, Built In Sensor Receptable, Standard Black Housing.
$235.91
Dimmer, 600 V Ac, 60 W, 3.28 In Length, 1.7 In Width, White, 0.25 LB/Ea
$16.01
Dimmer, 120/277 V Ac, 0.23 L
$50.59
Nightfox™ Metal Stem Mount Electronic Photocontrol, 120-277 V
$37.85
Lutron Caseta Wireless Elv+ Smart Dimmer Switch, With Phase Selectable Dimming For Led (250W), MLV (400W), Elv (500W), and Incandescent/Halogen (500W) Lighting, 120V, White
$124.40
Eaton Rotary Dimmer, Lighted, Power Failure Memory, With Preset, Clam-Shell Pack, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Almond, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
$26.78
Eaton Occupancy Sensor Switch, No Neutral Required, Flush, 120V, Wire Leads, Maintained Closure, Light Almond, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 450 SQ FT, Occupancy, 600W 722219
$43.36
Dimmer Light, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
$26.90
Switches and Lighting Control, 120/277 V, 150 Ma (Output), Occupancy Sensor, Ceiling Mount;Screw Mount, Thermoplastic Housing Material, Black, 3.69 In Length, 2.33 In Width, 1.36 In Height, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 LB/Ea
$115.47
Epco, Small Space Led Luminaire With Motion Sensor, Keyless, Motion Sensing, Material: Acrylic (Diffuser), Mounting: Ceiling or Wall Mount, Wattage: 13 WTT, Lumens: 1, 000 LM, Color Temperature: 4000 K, Voltage Rating: 120 V, Lead Length: 7 In
$51.66
Stem Mount Thermal Photocontrol, 208-277 V
$39.79
The Sensor Shall Detect Occupancy In The Control Area By Detecting Doppler Shifts In Transmitted Ultrasound and Passive Infrared Heat Changes. Detection Verification Of Both Technologies Must Occur In Order to Activate Lighting Systems. Upon Verification, Detection By Either Shall Hold Lighting On.
$187.91
No longer available or discontinued by the manufacturer.
Switchex 12V Switch/Driver Combo - 60W
$195.30
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 HZ, Motion Sensor, Wall Mount, 2.86 In Length, 4.60 In Height, Ivory, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.35 LB/Ea
Nacogdoches Availability: In Stock
$17.24
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 HZ, Motion Sensor, Wall Mount, 2.86 In Length, 4.60 In Height, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.25 LB/Ea
$20.93
20
Popularity
Default